Motion
71925770
1-1/8" Screw, 18-8 Stainless Steel Standard Flat Washer 1-5/32" ID x 2-1/4" OD, 7/32" Thick, Plain Finish
MI ITEM #06280421
MFR #71925770
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, 18-8 Stainless Steel Standard Flat Washer 1-5/32" ID x 2-1/4" OD, 7/32" Thick, Plain Finish
MI ITEM #06280421
MFR #71925770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9104SS 1-1/8 1-5/32X21/4X7/32
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.2188 in7/32 in
  • Type
    Standard
  • Screw Size
    1-1/8
  • Outside Diameter
    2.2500 in2-1/4 in
  • Material Grade
    18-8
  • Inside Diameter
    1.1563 in,1-5/32 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text