Motion
71925838
#4 Screw, 18-8 Stainless Steel Extra Thick Flat Washer 1/8" ID x 1/4" OD, 1/16" Thick, Plain Finish
MI ITEM #06280427
MFR #71925838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, 18-8 Stainless Steel Extra Thick Flat Washer 1/8" ID x 1/4" OD, 1/16" Thick, Plain Finish
MI ITEM #06280427
MFR #71925838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1250 in,1/8 in
  • Outside Diameter
    0.2500 in1/4 in
  • Screw Size
    #4
  • Thickness
    0.0625 in1/16 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Extra Thick

Overview

Mfr description
Z9154-5 #4X1/4ODX1/16THCK 5PK SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought