Motion
71925853
#8 Screw, 18-8 Stainless Steel Extra Thick Flat Washer 3/16" ID x 7/16" OD, 5/64" Thick, Plain Finish
MI ITEM #06280429
MFR #71925853
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 18-8 Stainless Steel Extra Thick Flat Washer 3/16" ID x 7/16" OD, 5/64" Thick, Plain Finish
MI ITEM #06280429
MFR #71925853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9160 #10X7/16ODX5/64 THICK SS FINISHED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.0781 in5/64 in
  • Type
    Extra Thick
  • Screw Size
    #8
  • Outside Diameter
    0.4375 in7/16 in
  • Material Grade
    18-8
  • Inside Diameter
    0.1875 in,3/16 in
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Outside Diameter Tolerance
    -0.010 to 0.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text