Motion
71925887
3/8" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 13/32" ID x 3/4" OD, 3/32" Thick, Plain Finish
MI ITEM #06280432
MFR #71925887
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 13/32" ID x 3/4" OD, 3/32" Thick, Plain Finish
MI ITEM #06280432
MFR #71925887

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.48/each

Specifications

Dimensions

  • Inside Diameter
    0.4063 in,13/32 in
  • Outside Diameter
    0.7500 in3/4 in
  • Screw Size
    3/8
  • Thickness
    0.0938 in3/32 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Extra Thick

Overview

Mfr description
Z9163 3/8X3/4 ODX3/32 THICK SS FINISHED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought