Specifications
Dimensions
- Inside Diameter4.30 mm
- Outside Diameter10.00 in
- Screw SizeM4
- Thickness2.00 mm
Details
- Finish CoatingBlack Oxide
- MaterialCase Hardened Steel
- Material Grade1010
- System of MeasurementMetric
- TypeExtra Thick
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)