Motion
71925937
M6 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 6.4mm ID x 13mm OD, 2.5mm Thick, Black Oxide Finish
MI ITEM #06280437
MFR #71925937
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 6.4mm ID x 13mm OD, 2.5mm Thick, Black Oxide Finish
MI ITEM #06280437
MFR #71925937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    6.40 mm
  • Outside Diameter
    13.00 in
  • Screw Size
    M6
  • Thickness
    2.50 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • System of Measurement
    Metric
  • Type
    Extra Thick

Overview

Mfr description
Z8806 M6 BLACK OXIDE GIBRALTAR FLAT
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought