Motion
71925978
M14 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 15mm ID x 25mm OD, 3mm Thick, Black Oxide Finish
MI ITEM #06280441
MFR #71925978
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 15mm ID x 25mm OD, 3mm Thick, Black Oxide Finish
MI ITEM #06280441
MFR #71925978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z8814 M14 BLACK OXIDE GIBRALTAR FLAT
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    3.00 mm
  • System of Measurement
    Metric
  • Type
    Extra Thick
  • Screw Size
    M14
  • Outside Diameter
    25.00 in
  • Material Grade
    1010
  • Inside Diameter
    15.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text