Motion
71925986
M16 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 17mm ID x 28mm OD, 3.5mm Thick, Black Oxide Finish
Mi Item #06280442
MFR #71925986
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 17mm ID x 28mm OD, 3.5mm Thick, Black Oxide Finish
Mi Item #06280442
MFR #71925986

Mfr description
Z8816 M16 BLACK WASHER GIBRALTAR FLAT
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    17.00 mm
  • Outside Diameter
    28.00 in
  • Screw Size
    M16
  • Thickness
    3.50 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • System of Measurement
    Metric
  • Type
    Extra Thick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)