Motion
71925994
M20 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 21mm ID x 35mm OD, 3.5mm Thick, Black Oxide Finish
MI ITEM #06280443
MFR #71925994
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 21mm ID x 35mm OD, 3.5mm Thick, Black Oxide Finish
MI ITEM #06280443
MFR #71925994

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z8820 M20 BLACK WASHER GIBRALTAR FLAT
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    3.50 mm
  • System of Measurement
    Metric
  • Type
    Extra Thick
  • Screw Size
    M20
  • Outside Diameter
    35.00 in
  • Material Grade
    1010
  • Inside Diameter
    21.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text