Motion
73249351
M20 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 21mm ID x 35mm OD, 5mm Thick, Black Oxide Finish
MI ITEM #06280456
MFR #73249351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 21mm ID x 35mm OD, 5mm Thick, Black Oxide Finish
MI ITEM #06280456
MFR #73249351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    21.00 mm
  • Outside Diameter
    35.00 in
  • Screw Size
    M20
  • Thickness
    5.00 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • System of Measurement
    Metric
  • Type
    Extra Thick

Overview

Mfr description
Z8860 M20 METRIC X/THK FIN F/W STL
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought