1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
73249369
M24 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 25mm ID x 43mm OD, 6.5mm Thick, Black Oxide Finish
MI ITEM #
06280457
MFR #
73249369
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Gibraltar Brands 73249369
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
73249369
M24 Screw, 1010 Case Hardened Steel Extra Thick Flat Washer 25mm ID x 43mm OD, 6.5mm Thick, Black Oxide Finish
MI ITEM #
06280457
MFR #
73249369
Mfr description
Z8864 M24 METRIC X/THK FIN F/W STL
Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
25.00 mm
Outside Diameter
43.00 in
Screw Size
M24
Thickness
6.50 mm
Details
Finish Coating
Black Oxide
Material
Case Hardened Steel
Material Grade
1010
System of Measurement
Metric
Type
Extra Thick
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items