Motion
73249518
5/8" Bolt, 2-1/4" Square, Galvanized Finish, Steel Square Flat Washer;11/16" ID, 3/16" Thick
Mi Item #06280462
MFR #73249518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Bolt, 2-1/4" Square, Galvanized Finish, Steel Square Flat Washer;11/16" ID, 3/16" Thick
Mi Item #06280462
MFR #73249518

Mfr description
Z8944 5/8 BLT11/3/16T2-1/4OD SQ FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Inside Diameter
    11/16 in
  • Square Size
    2-1/4 in
  • Thickness
    3/16 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)