Motion
73249575
5/8" Bolt, 2" Square, Galvanized Finish, Steel Square Flat Washer;11/16" ID, 1/4" Thick
MI ITEM #06280468
MFR #73249575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Bolt, 2" Square, Galvanized Finish, Steel Square Flat Washer;11/16" ID, 1/4" Thick
MI ITEM #06280468
MFR #73249575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z8956 5/8BLT11/16ID1/4TH2"OD SQ FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Galvanized
  • Thickness
    1/4 in
  • Inside Diameter
    11/16 in
  • Square Size
    2 in
  • Bolt Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text