1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
73249583
3/4" Bolt, 2" Square, Galvanized Finish, Steel Square Flat Washer;13/16" ID, 1/4" Thick
Mi Item #
06280469
MFR #
73249583
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Gibraltar Brands 73249583
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
73249583
3/4" Bolt, 2" Square, Galvanized Finish, Steel Square Flat Washer;13/16" ID, 1/4" Thick
Mi Item #
06280469
MFR #
73249583
Mfr description
Z8958 3/4BLT13/16ID1/4TH2"OD SQ FLAT
Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Size
3/4 in
Inside Diameter
13/16 in
Square Size
2 in
Thickness
1/4 in
Details
Finish Coating
Galvanized
Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items