Specifications
Dimensions
- Bolt Size1/2 in
- Inside Diameter9/16 in
- Square Size2 in
- Thickness1/4 in
Details
- Finish CoatingBlack Oxide
- MaterialCase Hardened Steel
Overview
Mfr description
Z8954H 1/2 BOLT 9/16 HOLE SQUARE FLAT
- Case hardened steel is less brittle than carbon steel and will not fracture under high stress.