Motion
73249658
5/8" Bolt, 2" Square, Black Oxide Finish, Steel Square Flat Washer;11/16" ID, 1/4" Thick
MI ITEM #06280474
MFR #73249658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Bolt, 2" Square, Black Oxide Finish, Steel Square Flat Washer;11/16" ID, 1/4" Thick
MI ITEM #06280474
MFR #73249658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Inside Diameter
    11/16 in
  • Square Size
    2 in
  • Thickness
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel

Overview

Mfr description
Z9856H 5/8 BOLT 11/16 HOLE SQUARE FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought