Motion
73249690
3/8" Bolt, 2" Square, Uncoated, Stainless Steel Square Flat Washer;7/16" ID, 1/4" Thick, Grade 18-8
MI ITEM #06280477
MFR #73249690
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Bolt, 2" Square, Uncoated, Stainless Steel Square Flat Washer;7/16" ID, 1/4" Thick, Grade 18-8
MI ITEM #06280477
MFR #73249690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Inside Diameter
    7/16 in
  • Square Size
    2 in
  • Thickness
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8

Overview

Mfr description
Z8952SS 3/8" BOLT SIZE SQ WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought