Motion
73249716
5/8" Bolt, 2" Square, Uncoated, Stainless Steel Square Flat Washer;11/16" ID, 1/4" Thick, Grade 18-8
Mi Item #06280479
MFR #73249716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Bolt, 2" Square, Uncoated, Stainless Steel Square Flat Washer;11/16" ID, 1/4" Thick, Grade 18-8
Mi Item #06280479
MFR #73249716

Mfr description
Z8956SS 5/8" BOLT SIZE SQ WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Inside Diameter
    11/16 in
  • Square Size
    2 in
  • Thickness
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)