Motion
73249765
1" Bolt, 2" Square, Black Oxide Finish, Case Hardened Steel Square Flat Washer;1-1/16" ID, 1/4" Thick
MI ITEM #06280484
MFR #73249765
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Bolt, 2" Square, Black Oxide Finish, Case Hardened Steel Square Flat Washer;1-1/16" ID, 1/4" Thick
MI ITEM #06280484
MFR #73249765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z8962H 1" BOLT SIZE SQ WASHERS STL HARD
  • Case hardened steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    1/4 in
  • Inside Diameter
    1-1/16 in
  • Square Size
    2 in
  • Bolt Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text