Motion
73249781
3/8" Screw, 1005 Case Hardened Steel Extra Thick Flat Washer 7/16" ID x 7/8" OD, 3/16" Thick, Plain Finish
MI ITEM #06280485
MFR #73249781
List Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 1005 Case Hardened Steel Extra Thick Flat Washer 7/16" ID x 7/8" OD, 3/16" Thick, Plain Finish
MI ITEM #06280485
MFR #73249781

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.38/each for your price

Overview

Mfr description
Z9090 3/8 BOLT 3/16 THICK GIBRALTAR
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Plain
  • Thickness
    0.1875 in3/16 in
  • Type
    Extra Thick
  • Screw Size
    3/8
  • Outside Diameter
    0.8750 in7/8 in
  • Material Grade
    1005
  • Inside Diameter
    0.4375 in,7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text