Motion
73249807
5/8" Screw, 1005 Case Hardened Steel Extra Thick Flat Washer 23/32" ID x 1-1/4" OD, 1/4" Thick, Plain Finish
Mi Item #06280487
MFR #73249807
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, 1005 Case Hardened Steel Extra Thick Flat Washer 23/32" ID x 1-1/4" OD, 1/4" Thick, Plain Finish
Mi Item #06280487
MFR #73249807

Mfr description
Z9092 5/8 BOLT D1-1/4 THK GIBRALTAR
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.60/each

Specifications

Dimensions

  • Inside Diameter
    0.7188 in,23/32 in
  • Outside Diameter
    1.2500 in1-1/4 in
  • Screw Size
    5/8
  • Thickness
    0.2500 in1/4 in

Details

  • Finish Coating
    Plain
  • Material
    Case Hardened Steel
  • Material Grade
    1005
  • Type
    Extra Thick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)