Motion
73249815
3/4" Screw, 1005 Case Hardened Steel Extra Thick Flat Washer 27/32" ID x 1-1/2" OD, 1/4" Thick, Plain Finish
MI ITEM #06280488
MFR #73249815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 1005 Case Hardened Steel Extra Thick Flat Washer 27/32" ID x 1-1/2" OD, 1/4" Thick, Plain Finish
MI ITEM #06280488
MFR #73249815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9093 3/4 BOLT D1-1/4 THK GIBRALTAR
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Plain
  • Thickness
    0.2500 in1/4 in
  • Type
    Extra Thick
  • Screw Size
    3/4
  • Outside Diameter
    1.5000 in1-1/2 in
  • Material Grade
    1005
  • Inside Diameter
    0.8438 in,27/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text