Motion
73249856
3/8" Screw, 12L14 Case Hardened Steel Standard Flat Washer 13/32" ID x 7/8" OD, 1/8" Thick, Nickel-Plated Finish
MI ITEM #06280492
MFR #73249856
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 12L14 Case Hardened Steel Standard Flat Washer 13/32" ID x 7/8" OD, 1/8" Thick, Nickel-Plated Finish
MI ITEM #06280492
MFR #73249856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9097M 3/8" 406 X 875 X 125 DRESS F/W
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Nickel-Plated
  • Thickness
    0.1250 in1/8 in
  • Type
    Standard
  • Screw Size
    3/8
  • Outside Diameter
    0.8750 in7/8 in
  • Material Grade
    12L14
  • Inside Diameter
    0.4063 in,13/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text