Motion
73249948
#10 Screw, 12L14 Steel Beveled Round Flat Washer 13/64" ID x 1/2" OD, 3/32" Thick, Plain Finish
MI ITEM #06280499
MFR #73249948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 12L14 Steel Beveled Round Flat Washer 13/64" ID x 1/2" OD, 3/32" Thick, Plain Finish
MI ITEM #06280499
MFR #73249948

Mfr description
Z9180-BEV #10 BOLT 1/2X7/32X3/32 SOFT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2031 in,13/64 in
  • Outside Diameter
    0.5000 in1/2 in
  • Screw Size
    #10
  • Thickness
    0.0938 in3/32 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    12L14
  • Type
    Beveled Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)