Motion
73249955
1/4" Screw, 12L14 Steel Beveled Round Flat Washer 9/32" ID x 5/8" OD, 1/8" Thick, Plain Finish
Mi Item #06280500
MFR #73249955
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 12L14 Steel Beveled Round Flat Washer 9/32" ID x 5/8" OD, 1/8" Thick, Plain Finish
Mi Item #06280500
MFR #73249955

Mfr description
Z9181-BEV 1/4 BOLT 5/8X9/32X1/8 SOFT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2813 in,9/32 in
  • Outside Diameter
    0.6250 in5/8 in
  • Screw Size
    1/4
  • Thickness
    0.1250 in1/8 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    12L14
  • Type
    Beveled Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)