Motion
73249971
3/8" Screw, 12L14 Steel Beveled Round Flat Washer 13/32" ID x 7/8" OD, 1/8" Thick, Plain Finish
MI ITEM #06280502
MFR #73249971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 12L14 Steel Beveled Round Flat Washer 13/32" ID x 7/8" OD, 1/8" Thick, Plain Finish
MI ITEM #06280502
MFR #73249971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9183-BEV 3/8 BOLT 7/8X13/32X1/8 SOFT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    0.1250 in1/8 in
  • Type
    Beveled Round
  • Screw Size
    3/8
  • Outside Diameter
    0.8750 in7/8 in
  • Material Grade
    12L14
  • Inside Diameter
    0.4063 in,13/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text