Motion
73249997
1/2" Screw, 12L14 Steel Beveled Round Flat Washer 17/32" ID x 1" OD, 3/16" Thick, Plain Finish
MI ITEM #06280504
MFR #73249997
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 12L14 Steel Beveled Round Flat Washer 17/32" ID x 1" OD, 3/16" Thick, Plain Finish
MI ITEM #06280504
MFR #73249997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9185-BEV 1/2 BOLT 1X17/32X3/16 SOFT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    0.1875 in3/16 in
  • Type
    Beveled Round
  • Screw Size
    1/2
  • Outside Diameter
    1 in
  • Material Grade
    12L14
  • Inside Diameter
    0.5313 in,17/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought