Motion
73250029
7/8" Screw, 12L14 Steel Beveled Round Flat Washer 29/32" ID x 1-3/4" OD, 1/4" Thick, Plain Finish
MI ITEM #06280507
MFR #73250029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, 12L14 Steel Beveled Round Flat Washer 29/32" ID x 1-3/4" OD, 1/4" Thick, Plain Finish
MI ITEM #06280507
MFR #73250029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.9063 in,29/32 in
  • Outside Diameter
    1.7500 in1-3/4 in
  • Screw Size
    7/8
  • Thickness
    0.2500 in1/4 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    12L14
  • Type
    Beveled Round

Overview

Mfr description
Z9188-BEV 7/8 BOLT 1-3/4X29/32 SOFT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought