Specifications
Dimensions
- Inside Diameter1.0313 in,1-1/32 in
- Outside Diameter2 in
- Screw Size1
- Thickness0.3125 in5/16 in
Details
- Finish CoatingPlain
- MaterialSteel
- Material Grade12L14
- TypeBeveled Round
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)