Motion
73250052
1-1/4" Screw, 12L14 Steel Beveled Round Flat Washer 1-9/32" ID x 2-1/4" OD, 5/16" Thick, Plain Finish
MI ITEM #06280510
MFR #73250052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Screw, 12L14 Steel Beveled Round Flat Washer 1-9/32" ID x 2-1/4" OD, 5/16" Thick, Plain Finish
MI ITEM #06280510
MFR #73250052

Mfr description
Z9191-BEV 1-1/4 BLT 2-1/4X1-9/32 SOFT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.2813 in,1-9/32 in
  • Outside Diameter
    2.2500 in2-1/4 in
  • Screw Size
    1-1/4
  • Thickness
    0.3125 in5/16 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    12L14
  • Type
    Beveled Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)