Motion
73250094
5/16" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 11/32" ID x 3/4" OD, 3/16" Thick, Plain Finish
Mi Item #06280512
MFR #73250094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 11/32" ID x 3/4" OD, 3/16" Thick, Plain Finish
Mi Item #06280512
MFR #73250094

Mfr description
Z9201SS 5/16X3/4ODX3/16 THICK SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.3438 in,11/32 in
  • Outside Diameter
    0.7500 in3/4 in
  • Screw Size
    5/16
  • Thickness
    0.1875 in3/16 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Extra Thick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)