Motion
73840316
1" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 1-1/32" ID x 2" OD, 9/32" Thick, Plain Finish
Mi Item #06280518
MFR #73840316
Price$43.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 1-1/32" ID x 2" OD, 9/32" Thick, Plain Finish
Mi Item #06280518
MFR #73840316

Mfr description
Z9208SS 1X2"OD 9/32" THICK SS FINISHED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.50/each

Specifications

Dimensions

  • Inside Diameter
    1.0313 in,1-1/32 in
  • Outside Diameter
    2 in
  • Screw Size
    1
  • Thickness
    0.2813 in9/32 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Extra Thick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)