Specifications
Dimensions
- Inside Diameter0.5938 in,19/32 in
- Outside Diameter1.1875 in1-3/16 in
- Screw Size9/16
- Thickness0.1875 in3/16 in
Details
- Finish CoatingPlain
- Inside Diameter Tolerance-0.010 to 0.010 in
- MaterialStainless Steel
- Material Grade18-8
- Outside Diameter Tolerance-0.010 to 0.010 in
- TypeExtra Thick
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)