Motion
73840381
5/16" Screw, Steel Standard Flat Washer 11/32" ID x 53/64" OD, 3/16" Thick, Black Oxide Finish
MI ITEM #06280524
MFR #73840381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Steel Standard Flat Washer 11/32" ID x 53/64" OD, 3/16" Thick, Black Oxide Finish
MI ITEM #06280524
MFR #73840381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9201U 5/16" BOLT 11/32 HOLE XTRA THK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thickness
    0.1875 in3/16 in
  • Type
    Standard
  • Screw Size
    5/16
  • Outside Diameter
    0.8281 in53/64 in
  • Inside Diameter
    0.3438 in,11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text