Motion
73840399
3/8" Screw, Steel Standard Flat Washer 13/32" ID x 1-1/16" OD, 3/16" Thick, Black Oxide Finish
MI ITEM #06280525
MFR #73840399
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Steel Standard Flat Washer 13/32" ID x 1-1/16" OD, 3/16" Thick, Black Oxide Finish
MI ITEM #06280525
MFR #73840399

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.4063 in,13/32 in
  • Outside Diameter
    1.0625 in1-1/16 in
  • Screw Size
    3/8
  • Thickness
    0.1875 in3/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Type
    Standard

Overview

Mfr description
Z9202U 3/8" BOLT 13/32 HOLE XTRA THK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought