Specifications
Dimensions
- Inside Diameter0.5313 in,17/32 in
- Outside Diameter1.1875 in1-3/16 in
- Screw Size1/2
- Thickness0.1875 in3/16 in
Details
- Finish CoatingBlack Oxide
- MaterialSteel
- TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)