Motion
73840415
5/8" Screw, Steel Standard Flat Washer 21/32" ID x 1-7/16" OD, 3/16" Thick, Black Oxide Finish
Mi Item #06280527
MFR #73840415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Steel Standard Flat Washer 21/32" ID x 1-7/16" OD, 3/16" Thick, Black Oxide Finish
Mi Item #06280527
MFR #73840415

Mfr description
Z9205U 5/8" BOLT 21/32 HOLE XTRA THK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.6563 in,21/32 in
  • Outside Diameter
    1.4375 in1-7/16 in
  • Screw Size
    5/8
  • Thickness
    0.1875 in3/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)