Motion
73840423
3/4" Screw, Steel Standard Flat Washer 25/32" ID x 1-11/16" OD, 1/4" Thick, Black Oxide Finish
Mi Item #06280528
MFR #73840423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Steel Standard Flat Washer 25/32" ID x 1-11/16" OD, 1/4" Thick, Black Oxide Finish
Mi Item #06280528
MFR #73840423

Mfr description
Z9206U 3/4" BOLT 25/32 HOLE XTRA THK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.7813 in,25/32 in
  • Outside Diameter
    1.6875 in1-11/16 in
  • Screw Size
    3/4
  • Thickness
    0.2500 in1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)