Motion
73840431
7/8" Screw, Steel Standard Flat Washer 29/32" ID x 1-53/64" OD, 1/4" Thick, Black Oxide Finish
MI ITEM #06280529
MFR #73840431
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Steel Standard Flat Washer 29/32" ID x 1-53/64" OD, 1/4" Thick, Black Oxide Finish
MI ITEM #06280529
MFR #73840431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9207U 7/8" BOLT 29/32 HOLE XTRA THK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thickness
    0.2500 in1/4 in
  • Type
    Standard
  • Screw Size
    7/8
  • Outside Diameter
    1.8281 in1-53/64 in
  • Inside Diameter
    0.9063 in,29/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text