Motion
73840449
1" Screw, Steel Standard Flat Washer 1-1/32" ID x 2-1/16" OD, 9/32" Thick, Black Oxide Finish
MI ITEM #06280530
MFR #73840449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Screw, Steel Standard Flat Washer 1-1/32" ID x 2-1/16" OD, 9/32" Thick, Black Oxide Finish
MI ITEM #06280530
MFR #73840449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9208U 1" BOLT 1-1/32 HOLE XTRA THK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thickness
    0.2813 in9/32 in
  • Type
    Standard
  • Screw Size
    1
  • Outside Diameter
    2.0625 in2-1/16 in
  • Inside Diameter
    1.0313 in,1-1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought