Motion
73840456
1/4" Screw, Alloy Steel Structural Flat Washer 9/32" ID x 5/8" OD, 3/32" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280531
MFR #73840456
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Alloy Steel Structural Flat Washer 9/32" ID x 5/8" OD, 3/32" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280531
MFR #73840456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2813 in,9/32 in
  • Inside Diameter Range
    0.2760 in~0.2960 in
  • Maximum Thickness
    0.1080 in
  • Outside Diameter
    0.6250 in5/8 in
  • Outside Diameter Range
    0.6200 in~
  • Screw Size
    1/4
  • Thickness
    0.0938 in3/32 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Type
    Structural

Overview

Mfr description
Z-9270 1/4 BOLT SIZE ALLOY ST SPACING
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought