Motion
73840464
5/16" Screw, Alloy Steel Structural Flat Washer 11/32" ID x 11/16" OD, 3/32" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280532
MFR #73840464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Alloy Steel Structural Flat Washer 11/32" ID x 11/16" OD, 3/32" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280532
MFR #73840464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9271 5/16 BOLT SIZE ALLOY ST SPACING
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.0938 in3/32 in
  • Type
    Structural
  • Screw Size
    5/16
  • Outside Diameter Range
    0.6810 in~
  • Outside Diameter
    0.6875 in11/16 in
  • Inside Diameter Range
    0.3390 in~0.3590 in
  • Inside Diameter
    0.3438 in,11/32 in
  • Maximum Thickness
    0.1080 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text