Motion
73840472
3/8" Screw, Alloy Steel Structural Flat Washer 13/32" ID x 13/16" OD, 1/8" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280533
MFR #73840472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Alloy Steel Structural Flat Washer 13/32" ID x 13/16" OD, 1/8" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280533
MFR #73840472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9272 3/8 BOLT SIZE ALLOY ST SPACING
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1250 in1/8 in
  • Type
    Structural
  • Screw Size
    3/8
  • Outside Diameter Range
    0.8050 in~
  • Outside Diameter
    0.8125 in13/16 in
  • Inside Diameter Range
    0.4010 in~0.4210 in
  • Inside Diameter
    0.4063 in,13/32 in
  • Maximum Thickness
    0.1260 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text