Motion
73840480
7/16" Screw, Alloy Steel Structural Flat Washer 15/32" ID x 59/64" OD, 1/8" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280534
MFR #73840480
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Alloy Steel Structural Flat Washer 15/32" ID x 59/64" OD, 1/8" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280534
MFR #73840480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.15/each

Specifications

Dimensions

  • Inside Diameter
    0.4688 in,15/32 in
  • Inside Diameter Range
    0.4640 in~0.4840 in
  • Maximum Thickness
    0.1260 in
  • Outside Diameter
    0.9219 in59/64 in
  • Outside Diameter Range
    0.9150 in~
  • Screw Size
    7/16
  • Thickness
    0.1250 in1/8 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Type
    Structural

Overview

Mfr description
Z9273 7/16" HI-STRENGTH ALLOY STEEL
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought