Motion
73840506
9/16" Screw, Alloy Steel Structural Flat Washer 19/32" ID x 1-11/64" OD, 11/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280536
MFR #73840506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Screw, Alloy Steel Structural Flat Washer 19/32" ID x 1-11/64" OD, 11/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280536
MFR #73840506

Mfr description
Z9275 9/16 BOLT SIZE ALLOY ST SPACING
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.5938 in,19/32 in
  • Inside Diameter Range
    0.5890 in~0.6090 in
  • Maximum Thickness
    0.1910 in
  • Outside Diameter
    1.1719 in1-11/64 in
  • Outside Diameter Range
    1.1610 in~
  • Screw Size
    9/16
  • Thickness
    0.1719 in11/64 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Type
    Structural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)