Specifications
Dimensions
- Inside Diameter0.6563 in,21/32 in
- Inside Diameter Range0.6490 in~0.6860 in
- Maximum Thickness0.2290 in
- Outside Diameter1.3125 in1-5/16 in
- Outside Diameter Range1.3050 in~
- Screw Size5/8
- Thickness0.2188 in7/32 in
Details
- Finish CoatingZinc Yellow Dichromate
- MaterialAlloy Steel
- TypeStructural
Overview
Mfr description
Z9276 5/8" HI-STRENGTH ALLOY STEEL FLAT
- Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.