Motion
73840522
3/4" Screw, Alloy Steel Structural Flat Washer 13/16" ID x 1-15/32" OD, 7/32" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280538
MFR #73840522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Alloy Steel Structural Flat Washer 13/16" ID x 1-15/32" OD, 7/32" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280538
MFR #73840522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9277 3/4" HI-STRENGTH ALLOY STEEL FLAT
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.2188 in7/32 in
  • Type
    Structural
  • Screw Size
    3/4
  • Outside Diameter Range
    1.4540 in~
  • Outside Diameter
    1.4688 in1-15/32 in
  • Inside Diameter Range
    0.8080 in~0.8180 in
  • Inside Diameter
    0.8125 in,13/16 in
  • Maximum Thickness
    0.2290 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text