Specifications
Dimensions
- Inside Diameter1.3750 in,1-3/8 in
- Inside Diameter Range1.3600 in~1.3900 in
- Maximum Thickness0.2640 in
- Outside Diameter2.5000 in2-1/2 in
- Outside Diameter Range2.4680 in~
- Screw Size1-1/4
- Thickness0.2500 in1/4 in
Details
- Finish CoatingZinc Yellow Dichromate
- MaterialAlloy Steel
- TypeStructural
Overview
Mfr description
Z9281 1-1/4" HI-STRENGTH ALLOY STEEL
- Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.