Motion
73840571
1-3/8" Screw, Alloy Steel Structural Flat Washer 1-7/16" ID x 2-3/4" OD, 1/4" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280543
MFR #73840571
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Screw, Alloy Steel Structural Flat Washer 1-7/16" ID x 2-3/4" OD, 1/4" Thick, Zinc Yellow Dichromate Finish
MI ITEM #06280543
MFR #73840571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9282 1-3/8 BOLT SIZE ALLOY ST SPACING
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.2500 in1/4 in
  • Type
    Structural
  • Screw Size
    1-3/8
  • Outside Diameter Range
    2.7180 in~
  • Outside Diameter
    2.7500 in2-3/4 in
  • Inside Diameter Range
    1.4230 in~1.4530 in
  • Inside Diameter
    1.4375 in1-7/16 in
  • Maximum Thickness
    0.2640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text