Motion
73840753
1" Screw, Steel Fender Flat Washer 1-1/16" ID x 3-1/2" OD, 3/8" Thick, Zinc-Plated Finish
MI ITEM #06280561
MFR #73840753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Screw, Steel Fender Flat Washer 1-1/16" ID x 3-1/2" OD, 3/8" Thick, Zinc-Plated Finish
MI ITEM #06280561
MFR #73840753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9677 1" BOLT 1.062X3.5X3/8 FENDER WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.3750 in3/8 in
  • Type
    Fender
  • Screw Size
    1
  • Outside Diameter
    3.5000 in3-1/2 in
  • Inside Diameter
    1.0625 in,1-1/16 in
  • Outside Diameter Tolerance
    -0.156 to 0.156 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text